Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40070

MARS Fans

40070

MARS Fans
1023-4CW 4 WING COND FAN BLADE
MFG Item Number
40070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40070
1023-4CW 4 WING COND FAN BLADE

Series Information

Specifications

Specifications
Manufacturer Part Number 40070
Manufacturer MARS
Family Series MARS Fans
Description 1023-4CW 4 WING COND FAN BLADE
Diameter 10 "
Pitch Degree 23 "
Blade Depth 2.28 "
Rotation Clockwise
Fan Speed 1,625 RPM
Wings 4
Net Weight 0.605 lbs
Gross Weight 0.61 lbs