Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40073

MARS Fans

40073

MARS Fans
1027-4CCW 4 WING COND FAN BLAD
MFG Item Number
40073
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40073
1027-4CCW 4 WING COND FAN BLAD

Series Information

Specifications

Specifications
Manufacturer Part Number 40073
Manufacturer MARS
Family Series MARS Fans
Description 1027-4CCW 4 WING COND FAN BLAD
Diameter 10 "
Pitch Degree 27 "
Blade Depth 2.64 "
Rotation Counterclockwise
Fan Speed 1,625 RPM
Wings 4
Net Weight 0 lbs
Gross Weight 0 lbs