401025
Extech Instruments Light Meters, 401025 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

401025 Extech Instruments Light Meters, 401025 Series, FT CANDLE/LUX METER, 3 RANGE, 1SEC

MFG Item Number
401025

401025 Extech Instruments Light Meters, 401025 Series, FT CANDLE/LUX METER, 3 RANGE, 1SEC

MFG Item Number
401025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Meters, 401025 Series
Item #
401025
FT CANDLE/LUX METER, 3 RANGE, 1SEC

401025 Series Information

  • Accurately Displays Light Level in Terms of Fc or Lux over Three Ranges: Fc (0‑200, 0‑2000 and 0‑5000Fc) and Lux (0‑2000, 0‑20000, 0‑50000Lux)
  • Resolution of 0.1Fc or 1Lux with 5% Accuracy
  • Select Fast (1 Second) or Slow (2 Seconds) Response
  • Monitor Light Levels Using Outputs; 1mV per Count Analog Output for Capturing Readings to a Recorder
  • Utilizes Precision Photo Diode and Color Correction Filter; Cosine/Color Corrected
  • Complete with 9V Battery

Specifications

Specifications
Manufacturer Part Number 401025
Manufacturer Extech Instruments
Product Series 401025
Family Series Extech Instruments Light Meters, 401025 Series
Description FT CANDLE/LUX METER, 3 RANGE, 1SEC OR 2 SEC RESPONSE, ANALOG OUT 1mV/ COUNT, w/9V BATTERY
Display 4 Digit LCD
Range 50,000 Lux
Data Hold No
Accuracy 5 %
Sensor Type Photo Diode
Backlight No
Approvals CE
Net Weight 0.4875 lbs
Gross Weight 2 lbs