Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40104

MARS Fans

40104

MARS Fans
2033-4CW 4 WING COND FAN BLADE
MFG Item Number
40104
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40104
2033-4CW 4 WING COND FAN BLADE

Series Information

Specifications

Specifications
Manufacturer Part Number 40104
Manufacturer MARS
Family Series MARS Fans
Description 2033-4CW 4 WING COND FAN BLADE
Diameter 20 "
Pitch Degree 33 "
Blade Depth 5.17 "
Rotation Clockwise
Fan Speed 1,140 RPM
Wings 4
Net Weight 0 lbs
Gross Weight 0 lbs