Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40108

MARS Fans

40108

MARS Fans
2227-4CW 4 WING COND FAN BLADE
MFG Item Number
40108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40108
2227-4CW 4 WING COND FAN BLADE

Series Information

Specifications

Specifications
Manufacturer Part Number 40108
Manufacturer MARS
Family Series MARS Fans
Description 2227-4CW 4 WING COND FAN BLADE
Diameter 22 "
Pitch Degree 27 "
Blade Depth 4.31 "
Rotation Clockwise
Fan Speed 1,140 RPM
Wings 4
Net Weight 0 lbs
Gross Weight 0 lbs