40115
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40115

MARS Fans
In stock
Item Number
40115
MFG Item Number
40115
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
40115
2427-4CCW 4 WING COND FAN BLAD

Series Information

Specifications

Specifications
Blade Depth 4.31 "
Ships Factory Direct No
Manufacturer Part Number 40115
Item Number 40115
Manufacturer MARS
Family Series MARS Fans
Blade Diameter 24 "
Pitch Degree 27 "
Rotation Counterclockwise
Fan Speed 1,140 RPM
Wings 4
Net Weight 2.985 lbs
Gross Weight 2.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved