Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40138

MARS Fans

40138

MARS Fans
20 4 WING 29 DEG CCW
MFG Item Number
40138
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40138
20 4 WING 29 DEG CCW

Series Information

Specifications

Specifications
Manufacturer Part Number 40138
Manufacturer MARS
Family Series MARS Fans
Description 20 4 WING 29 DEG CCW
Diameter 20 "
Pitch Degree 29 "
Blade Depth 4.63 "
Rotation Counterclockwise
Fan Speed 1,140 RPM
Wings 4
Net Weight 0 lbs
Gross Weight 0 lbs