Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40139

MARS Fans

40139

MARS Fans
22 4 WING 35 DEG CW
MFG Item Number
40139
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40139
22 4 WING 35 DEG CW

Series Information

Specifications

Specifications
Manufacturer Part Number 40139
Manufacturer MARS
Family Series MARS Fans
Description 22 4 WING 35 DEG CW
Diameter 22 "
Pitch Degree 35 "
Blade Depth 5.44 "
Rotation Clockwise
Fan Speed 1,140 RPM
Wings 4
Net Weight 0 lbs
Gross Weight 0 lbs