Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40145

MARS Fans

40145

MARS Fans
26 4 WING 24 DEG CW
MFG Item Number
40145
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40145
26 4 WING 24 DEG CW

Series Information

Specifications

Specifications
Manufacturer Part Number 40145
Manufacturer MARS
Family Series MARS Fans
Description 26 4 WING 24 DEG CW
Diameter 26 "
Pitch Degree 24 "
Blade Depth 3.86 "
Rotation Clockwise
Fan Speed 1,140 RPM
Wings 4
Net Weight 3.635 lbs
Gross Weight 3.635 lbs