Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40202

MARS Fans

40202

MARS Fans
CSA 42628 KC 26 28 DEG 4 WING
MFG Item Number
40202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40202
CSA 42628 KC 26 28 DEG 4 WING

Series Information

Specifications

Specifications
Manufacturer Part Number 40202
Manufacturer MARS
Family Series MARS Fans
Description CSA 42628 KC 26 28 DEG 4 WING
Diameter 26 "
Pitch Degree 28 "
Blade Depth 2.63 "
Rotation Clockwise
Fan Speed 1,140 RPM
Bore Size 0.62 "
Wings 4
Net Weight 0 lbs
Gross Weight 0 lbs