Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40206

MARS Fans

40206

MARS Fans
CSA 43030 KC 30 30 DEG 4 WING
MFG Item Number
40206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40206
CSA 43030 KC 30 30 DEG 4 WING

Series Information

Specifications

Specifications
Manufacturer Part Number 40206
Manufacturer MARS
Family Series MARS Fans
Description CSA 43030 KC 30 30 DEG 4 WING
Diameter 30 "
Pitch Degree 30 "
Blade Depth 2.88 "
Rotation Clockwise
Fan Speed 1,140 RPM
Bore Size 0.62 "
Wings 4
Net Weight 0 lbs
Gross Weight 0 lbs