Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40331

MARS Fans

40331

MARS Fans
16 3W 28 DEG CW FIXED INT
MFG Item Number
40331
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40331
16 3W 28 DEG CW FIXED INT

Series Information

Specifications

Specifications
Manufacturer Part Number 40331
Manufacturer MARS
Family Series MARS Fans
Description 16 3W 28 DEG CW FIXED INT
Diameter 16 "
Pitch Degree 28 "
Rotation Clockwise
Bore Size 0.5 "
Wings 2
Net Weight 0 lbs
Gross Weight 0 lbs