Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40339

MARS Fans

40339

MARS Fans
18 3W 26 DEG CCW 1/2ft. H-IN
MFG Item Number
40339
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40339
18 3W 26 DEG CCW 1/2ft. H-IN

Series Information

Specifications

Specifications
Manufacturer Part Number 40339
Manufacturer MARS
Family Series MARS Fans
Description 18 3W 26 DEG CCW 1/2ft. H-IN
Diameter 18 "
Pitch Degree 26 "
Rotation Counterclockwise
Bore Size 0.5 "
Wings 2
Net Weight 0 lbs
Gross Weight 0 lbs