Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40372

MARS Fans

40372

MARS Fans
16 4W 33 DEG CW
MFG Item Number
40372
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40372
16 4W 33 DEG CW

Series Information

Specifications

Specifications
Manufacturer Part Number 40372
Manufacturer MARS
Family Series MARS Fans
Description 16 4W 33 DEG CW
Diameter 16 "
Pitch Degree 33 "
Rotation Clockwise
Fan Speed 1,725 RPM
Bore Size 0.5 "
Wings 2
Net Weight 0 lbs
Gross Weight 0 lbs