Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40376

MARS Fans

40376

MARS Fans
18 4W 33 DEG CW
MFG Item Number
40376
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40376
18 4W 33 DEG CW

Series Information

Specifications

Specifications
Manufacturer Part Number 40376
Manufacturer MARS
Family Series MARS Fans
Description 18 4W 33 DEG CW
Diameter 18 "
Pitch Degree 33 "
Rotation Clockwise
Fan Speed 1,725 RPM
Bore Size 0.5 "
Wings 2
Net Weight 1.765 lbs
Gross Weight 1.765 lbs