Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40377

MARS Fans

40377

MARS Fans
20 4W 20 DEG CW
MFG Item Number
40377
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40377
20 4W 20 DEG CW

Series Information

Specifications

Specifications
Manufacturer Part Number 40377
Manufacturer MARS
Family Series MARS Fans
Description 20 4W 20 DEG CW
Diameter 20 "
Pitch Degree 20 "
Rotation Clockwise
Fan Speed 1,140 RPM
Bore Size 0.5 "
Wings 2
Net Weight 1.35 lbs
Gross Weight 1.35 lbs