Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40387

MARS Fans

40387

MARS Fans
24 4W 27 DEG CCW
MFG Item Number
40387
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40387
24 4W 27 DEG CCW

Series Information

Specifications

Specifications
Manufacturer Part Number 40387
Manufacturer MARS
Family Series MARS Fans
Description 24 4W 27 DEG CCW
Diameter 24 "
Pitch Degree 27 "
Rotation Counterclockwise
Fan Speed 1,140 RPM
Bore Size 0.5 "
Wings 2
Net Weight 0 lbs
Gross Weight 0 lbs