Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40392 MARS Fans, 30 4W 22DEG CW

MFG Item Number
40392

40392 MARS Fans, 30 4W 22DEG CW

MFG Item Number
40392
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40392
30 4W 22DEG CW

Series Information

Specifications

Specifications
Manufacturer Part Number 40392
Manufacturer MARS
Family Series MARS Fans
Description 30 4W 22DEG CW
Diameter 30 "
Pitch Degree 22 "
Rotation Clockwise
Fan Speed 850 RPM
Bore Size 0.5 "
Wings 2
Net Weight 0 lbs
Gross Weight 0 lbs