Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40564

MARS Fans

40564

MARS Fans
CSA56141 DRAFT INDUCER CCW GAL
MFG Item Number
40564
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40564
CSA56141 DRAFT INDUCER CCW GAL

Series Information

Specifications

Specifications
Manufacturer Part Number 40564
Manufacturer MARS
Family Series MARS Fans
Description CSA56141 DRAFT INDUCER CCW GAL
Rotation Counterclockwise
Bore Size 0.31 "
Net Weight 0 lbs
Gross Weight 0 lbs