Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Miscellaneous
405K0060AQ1
Remke Industries Miscellaneous
Dual Key Micro-Link Cable Assembly,
MFG Item Number
405K0060AQ1
This item cannot be canceled or returned
Description
Dual Key Micro-Link Cable Assembly,
Specifications
Specifications
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Miscellaneous |
| Manufacturer Part Number |
405K0060AQ1 |
| Description |
Dual Key Micro-Link Cable Assembly, TPE, Male/Female, 5 pole, 6ft. 18 AWG SS Coupler |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.385 lbs |
405K0060AQ1
Remke Industries Miscellaneous