410
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
410 Eaton's Crouse-Hinds series Conduit Mounts, 1/2 RGD CLAMP SNAP ON STEEL
MFG Item Number
410

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

410 Eaton's Crouse-Hinds series Conduit Mounts, 1/2 RGD CLAMP SNAP ON STEEL

MFG Item Number
410
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
410
1/2 RGD CLAMP SNAP ON STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 410
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC clamp, Steel, 1/2, Heavy gauge
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
Rigid Size (in) 1/2 "
Net Weight 0.014 lbs
Gross Weight 0.014 lbs
Alternatives
61105B
61105B
Halex Conduit Mounts