Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 61105B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit Mounts |
| Description | Conduit Clamp, 1/2in., 1-Hole, Steel, Zinc Palted, for use with Rigid/ Intermediate (IMC) Conduit |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | One Hole |
| EMT Size (in) | 1/2 " |
| Approvals | cULus |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |