4107AR
Davies Molding Knobs, 4107 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4107AR

Davies Molding Knobs, 4107 Series

4107AR

Davies Molding Knobs, 4107 Series
Knob, Black, Thermoset, Bushing
MFG Item Number
4107AR
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Knobs, 4107 Series
Item #
4107AR
Knob, Black, Thermoset, Bushing

4107 Series Information

Specifications

Specifications
Manufacturer Part Number 4107AR
Manufacturer Davies Molding
Product Series 4107
Family Series Davies Molding Knobs, 4107 Series
Description Knob, Black, Thermoset, Bushing Mount
Type Skirted
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Skirted Yes
Pointer No
Knurled Yes
Net Weight 0.05 lbs
Gross Weight 0.05 lbs