4104CB
Davies Molding Knobs, 4104 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4104CB

Davies Molding Knobs, 4104 Series

4104CB

Davies Molding Knobs, 4104 Series
Knob, Black, Thermoset, Bushing
MFG Item Number
4104CB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knobs, 4104 Series
Item #
4104CB
Knob, Black, Thermoset, Bushing

4104 Series Information

Specifications

Specifications
Manufacturer Part Number 4104CB
Manufacturer Davies Molding
Product Series 4104
Family Series Davies Molding Knobs, 4104 Series
Description Knob, Black, Thermoset, Bushing Mount
Type Skirted
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.04 lbs
Gross Weight 0.04 lbs