411
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
411 Eaton's Crouse-Hinds series Conduit Mounts, 3/4 RGD CLAMP SNAP ON STEEL
MFG Item Number
411

411 Eaton's Crouse-Hinds series Conduit Mounts, 3/4 RGD CLAMP SNAP ON STEEL

MFG Item Number
411
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
411
3/4 RGD CLAMP SNAP ON STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 411
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC clamp, Steel, 3/4, Heavy gauge
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Galvanized Steel
Style One Hole
Rigid Size (in) 3/4 "
Approvals CSA, cUL, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
61107B
61107B
Halex Conduit Mounts