Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61107B Halex Conduit Mounts, Conduit Clamp, 3/4in., 1-Hole, Steel,
MFG Item Number
61107B

61107B Halex Conduit Mounts, Conduit Clamp, 3/4in., 1-Hole, Steel,

MFG Item Number
61107B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
61107B
Conduit Clamp, 3/4in., 1-Hole, Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number 61107B
Manufacturer Halex
Family Series Halex Conduit Mounts
Description Conduit Clamp, 3/4in., 1-Hole, Steel, Zinc Plated, for use with Rigid/ Intermediate (IMC) Conduit
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
EMT Size (in) 3/4 "
Approvals cULus
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
411
411
Eaton's Crouse-Hinds series Conduit Mounts