Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41102

MARS Fans

41102

MARS Fans
CSA2-0414 4.75 X7X1/2 CW WHEEL
MFG Item Number
41102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
41102
CSA2-0414 4.75 X7X1/2 CW WHEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 41102
Manufacturer MARS
Family Series MARS Fans
Description CSA2-0414 4.75 X7X1/2 CW WHEEL
Rotation Clockwise
Bore Size 0.5 "
Fan Speed 1,725 RPM
Net Weight 0.48 lbs
Gross Weight 0.885 lbs