Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41107

MARS Fans

41107

MARS Fans
CSA2 0223 5.25X7X1/2 CW WHEEL
MFG Item Number
41107
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
41107
CSA2 0223 5.25X7X1/2 CW WHEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 41107
Manufacturer MARS
Family Series MARS Fans
Description CSA2 0223 5.25X7X1/2 CW WHEEL
Rotation Clockwise
Bore Size 0.5 "
Fan Speed 1,725 RPM
Net Weight 0 lbs
Gross Weight 0 lbs