Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41108

MARS Fans

41108

MARS Fans
CSA 2-0891 5 1/4X7X1/2 BORE
MFG Item Number
41108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
41108
CSA 2-0891 5 1/4X7X1/2 BORE

Series Information

Specifications

Specifications
Manufacturer Part Number 41108
Manufacturer MARS
Family Series MARS Fans
Description CSA 2-0891 5 1/4X7X1/2 BORE
Rotation Counterclockwise
Bore Size 0.5 "
Fan Speed 1,725 RPM
Net Weight 1.11 lbs
Gross Weight 1.63 lbs