Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41125

MARS Fans

41125

MARS Fans
CSA50032 DOUBLE INLET WHEEL CW
MFG Item Number
41125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
41125
CSA50032 DOUBLE INLET WHEEL CW

Series Information

Specifications

Specifications
Manufacturer Part Number 41125
Manufacturer MARS
Family Series MARS Fans
Description CSA50032 DOUBLE INLET WHEEL CW
Rotation Clockwise
Bore Size 0.5 "
Fan Speed 1,000 RPM
Net Weight 1.455 lbs
Gross Weight 1.85 lbs