412
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
412 Eaton's Crouse-Hinds series Conduit Mounts, 1 RGD CLAMP SNAP ON STEEL
MFG Item Number
412

412 Eaton's Crouse-Hinds series Conduit Mounts, 1 RGD CLAMP SNAP ON STEEL

MFG Item Number
412
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
412
1 RGD CLAMP SNAP ON STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 412
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC clamp, Steel, 1, Heavy gauge
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Galvanized Steel
Style One Hole
Rigid Size (in) 1 "
Approvals CSA, cUL, UL
Net Weight 0.063 lbs
Gross Weight 0.063 lbs
Alternatives
61110B
61110B
Halex Conduit Mounts