Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61110B Halex Conduit Mounts, Conduit Clamp, 1in., 1-Hole, Steel,
MFG Item Number
61110B

61110B Halex Conduit Mounts, Conduit Clamp, 1in., 1-Hole, Steel,

MFG Item Number
61110B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
61110B
Conduit Clamp, 1in., 1-Hole, Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number 61110B
Manufacturer Halex
Family Series Halex Conduit Mounts
Description Conduit Clamp, 1in., 1-Hole, Steel, Zinc Plated, for use with Rigid/ Intermediate (IMC) Conduit
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
EMT Size (in) 1 "
Approvals cULus
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
412
412
Eaton's Crouse-Hinds series Conduit Mounts