41260
Icotek Cable Entries, KT-DPF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41260 Icotek Cable Entries, KT-DPF Series, Grommet, Small, Gray, 3-12mm Range,

MFG Item Number
41260

41260 Icotek Cable Entries, KT-DPF Series, Grommet, Small, Gray, 3-12mm Range,

MFG Item Number
41260
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KT-DPF Series
Item #
41260
Grommet, Small, Gray, 3-12mm Range,

KT-DPF Series Information

  • Due to the Larger Terminal Area of a Wide Range of Cable Diameters, a Clamping Range of 3 to 26 mm Can Be Covered with Only 3 Different Grommets
  • Ideal for Wiring Non Pre‑Terminated Cables Locally
  • Easy Storage
The pyramid shaped KT‑DPF cable grommets accept a wide range of cable diameters. A great benefit when the exact cable diameter is not known in advance. The KT‑DPF grommets are not split and therefore only usable for cables without connectors. Cutting of KT‑DPF grommets: Cable diameter less 20%.

Specifications

Specifications
Manufacturer Part Number 41260
Manufacturer Icotek
Product Series KT-DPF
Family Series Icotek Cable Entries, KT-DPF Series
Description Grommet, Small, Gray, 3-12mm Range, IP54, KT-DPF-A
Nom. Grommet Dimensions 20 x 20 mm
Cables per Grommet 1
Cable Size Round - 3-12 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
41360
41360
Icotek Cable Entries, KT-DPF Series