41262
Icotek Cable Entries, KT-DPF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41262 Icotek Cable Entries, KT-DPF Series, Grommet, Large, Gray, 14-26mm Range,

MFG Item Number
41262

41262 Icotek Cable Entries, KT-DPF Series, Grommet, Large, Gray, 14-26mm Range,

MFG Item Number
41262
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KT-DPF Series
Item #
41262
Grommet, Large, Gray, 14-26mm Range,

KT-DPF Series Information

  • Due to the Larger Terminal Area of a Wide Range of Cable Diameters, a Clamping Range of 3 to 26 mm Can Be Covered with Only 3 Different Grommets
  • Ideal for Wiring Non Pre‑Terminated Cables Locally
  • Easy Storage
The pyramid shaped KT‑DPF cable grommets accept a wide range of cable diameters. A great benefit when the exact cable diameter is not known in advance. The KT‑DPF grommets are not split and therefore only usable for cables without connectors. Cutting of KT‑DPF grommets: Cable diameter less 20%.

Specifications

Specifications
Manufacturer Part Number 41262
Manufacturer Icotek
Product Series KT-DPF
Family Series Icotek Cable Entries, KT-DPF Series
Description Grommet, Large, Gray, 14-26mm Range, IP54, KT-DPF-C
Nom. Grommet Dimensions 40 x 40 mm
Cables per Grommet 1
Cable Size Round - 14-26 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
41362
41362
Icotek Cable Entries, KT-DPF Series