41304
Icotek Cable Entries, KT Small Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41304 Icotek Cable Entries, KT Small Series, Grommer, Small, Black, 4-5mm Range,

MFG Item Number
41304

41304 Icotek Cable Entries, KT Small Series, Grommer, Small, Black, 4-5mm Range,

MFG Item Number
41304
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KT Small Series
Item #
41304
Grommer, Small, Black, 4-5mm Range,

KT Small Series Information

  • Enable Routing of Pre‑Terminated Cables through Cable Entry Frames and Split Cable Glands
  • Greatly Increased Cable Density When Using Double or Quadruple Grommets
  • Available for a Big Range of Cable Diameters
Due to a large variety of split KT grommets, cables, pipes and conduits with various diameters can be routed. When assembled correctly, the split inserts are held tightly within the frame. Correctly sizing the grommet to the cable diameter ensures a high degree of protection (up to IP65) and provides strain relief. The model range KT small is designed for cable diameters from 2 to 17 mm. When installing the grommet, the smooth side of the insert faces the middle of the cable entry frame.

Cable grommets KT small are used with the following cable entries:
KEL | KEL‑U | KEL‑ER | KEL‑FG | KEL‑FL | KVT range


Videos

Specifications

Specifications
Manufacturer Part Number 41304
Manufacturer Icotek
Product Series KT Small
Family Series Icotek Cable Entries, KT Small Series
Description Grommer, Small, Black, 4-5mm Range, Single Round Hole, Type KT 4
Nom. Grommet Dimensions 20 x 20 mm
Cables per Grommet 1
Cable Size Round - 4-5 mm
Split Grommet Yes
Material Elastomer
Color Black
Approvals cURus
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
41204
41204
Icotek Cable Entries, KT Small Series