Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41305

MARS Fans

41305

MARS Fans
MD0907-1/2CR
MFG Item Number
41305
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
41305
MD0907-1/2CR

Series Information

Specifications

Specifications
Manufacturer Part Number 41305
Manufacturer MARS
Family Series MARS Fans
Description MD0907-1/2CR
Rotation Clockwise
Bore Size 0.5 "
Center Disc Concave
Fan Speed 1,000 RPM
Net Weight 0 lbs
Gross Weight 0 lbs