Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41317

MARS Fans

41317

MARS Fans
MD1006-1/2VL 10.62X6.06
MFG Item Number
41317
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
41317
MD1006-1/2VL 10.62X6.06

Series Information

Specifications

Specifications
Manufacturer Part Number 41317
Manufacturer MARS
Family Series MARS Fans
Description MD1006-1/2VL 10.62X6.06
Rotation Counterclockwise
Bore Size 0.5 "
Center Disc Convex
Fan Speed 1,200 RPM
Net Weight 0 lbs
Gross Weight 0 lbs