4134
Bodine Gearmotors, 42A-5N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4134 Bodine Gearmotors, 42A-5N Series, Right Angle DC Gearmotor, .25 HP,

MFG Item Number
BE-4134

4134 Bodine Gearmotors, 42A-5N Series, Right Angle DC Gearmotor, .25 HP,

MFG Item Number
BE-4134
Item Number
4134
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A-5N Series
Item #
4134
Right Angle DC Gearmotor, .25 HP,

42A-5N Series Information

Specifications

Specifications
Manufacturer Part Number BE-4134
Manufacturer Bodine
Product Series 42A-5N
Family Series Bodine Gearmotors, 42A-5N Series
Description Right Angle DC Gearmotor, .25 HP, 90VDC,130VDC, 360;500 RPM
Output Speed 360 RPM, 500 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 24 in-lbs
Output Style Right Hand Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 1.8 A, 1.9 A
Net Weight 1.6663 lbs
Gross Weight 1.6663 lbs
Alternatives
M1135046.00
M1135046.00
Leeson Gearmotors, Right Angle Series