Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41365

MARS Fans

41365

MARS Fans
9X9 DD BLOWER WHEEL CW CVX .50
MFG Item Number
41365
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
41365
9X9 DD BLOWER WHEEL CW CVX .50

Series Information

Specifications

Specifications
Manufacturer Part Number 41365
Manufacturer MARS
Family Series MARS Fans
Description 9X9 DD BLOWER WHEEL CW CVX .50
Rotation Clockwise
Bore Size 0.5 "
Center Disc Convex
Fan Speed 1,000 RPM
Net Weight 0 lbs
Gross Weight 0 lbs