Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41370

MARS Fans

41370

MARS Fans
11 X 11 DD 0.50 CCW CC
MFG Item Number
41370
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
41370
11 X 11 DD 0.50 CCW CC

Series Information

Specifications

Specifications
Manufacturer Part Number 41370
Manufacturer MARS
Family Series MARS Fans
Description 11 X 11 DD 0.50 CCW CC
Rotation Counterclockwise
Bore Size 0.5 "
Center Disc Concave
Fan Speed 1,000 RPM
Net Weight 7.94 lbs
Gross Weight 9.37 lbs