41420
Icotek Cable Entries, KTMB 183 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41420

Icotek Cable Entries, KTMB 183 Series

41420

Icotek Cable Entries, KTMB 183 Series
KTMB-Q grey
MFG Item Number
41420
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KTMB 183 Series
Item #
41420
KTMB-Q grey

KTMB 183 Series Information

  • Grommets Allow Dynamic and Flexible Movement of Rigid Cables
  • Installation of Cables with Diameters up to 75 mm
The grommets KTMB‑P to KTMB‑S are suitable for cable diameters up to 75 mm. These inserts can be used with the KEL 183 cable entry frames. These multi‑range grommets are not split and have a defined area for pushing the cable through. The blank insert KTMB‑O is completely closed. After cutting the membrane (cable diameter minus 10 mm) it can be used also as a multi‑diameter grommet for cables up to 55 mm.

Specifications

Specifications
Manufacturer Part Number 41420
Manufacturer Icotek
Product Series KTMB 183
Family Series Icotek Cable Entries, KTMB 183 Series
Description KTMB-Q grey
Nom. Grommet Dimensions 90 x 90 mm
Cables per Grommet 1
Cable Size Round - 44-54 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.18 lbs
Gross Weight 0.18 lbs