41438
Icotek Cable Entries, KTMB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
41438 Icotek Cable Entries, KTMB Series, Grommet, Small, Gray, 9.5-13mm Range
MFG Item Number
41438

41438 Icotek Cable Entries, KTMB Series, Grommet, Small, Gray, 9.5-13mm Range

MFG Item Number
41438
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KTMB Series
Item #
41438
Grommet, Small, Gray, 9.5-13mm Range

KTMB Series Information

  • Due to the Larger Terminal Area of a Wide Range of Cable Diameters, a Clamping Range of 2.5 to 33 mm Can Be Covered with Only 9 Different Grommets
  • Ideal for Wiring Non Pre‑Terminated Cables Locally
  • Easy Storage
The KTMB grommets accept a wide range of cable diameters. A great benefit when the exact cable diameter is not known in advance. The KTMB grommets are not split and therefore only usable for cables without connectors.

Specifications

Specifications
Manufacturer Part Number 41438
Manufacturer Icotek
Product Series KTMB
Family Series Icotek Cable Entries, KTMB Series
Description Grommet, Small, Gray, 9.5-13mm Range IP54/NEMA12, KTMB-D
Nom. Grommet Dimensions 20 x 20 mm
Cables per Grommet 1
Cable Size Round - 9.5-13 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs