Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KT-SC Series Information
| Manufacturer Part Number | 41485 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KT-SC |
| Family Series | Icotek Cable Entries, KT-SC Series |
| Description | Grommet, KT-SC Large, 5-28 mm / 0.20 - 1.10in. |
| Nom. Grommet Dimensions | 41 x 42 mm |
| Cables per Grommet | 1 |
| Cable Size | Round - 5-28 mm |
| Split Grommet | No |
| Material | Elastomer |
| Color | Gray |
| Approvals | cURus |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |