41510
Icotek Cable Entries, DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41510 Icotek Cable Entries, DT Series, Membrane Cable Grommet, DT2,

MFG Item Number
41510

41510 Icotek Cable Entries, DT Series, Membrane Cable Grommet, DT2,

MFG Item Number
41510
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, DT Series
Item #
41510
Membrane Cable Grommet, DT2,

DT Series Information

  • Combination of Routing Pre‑Terminated and Standard Cables with One Cable Entry Frame
  • Enables Sub‑Assembly of Cable Harnesses
  • High Cable Density
The DT cable grommets with membranes are designed for standard cables (without connectors). A large number of cables can be routed utilizing minimal space. DT grommets are designed to fit in KT large insert spaces.

Specifications

Specifications
Manufacturer Part Number 41510
Manufacturer Icotek
Product Series DT
Family Series Icotek Cable Entries, DT Series
Description Membrane Cable Grommet, DT2, Accepts up to (16) 7.1mm Max Dia Wires
Nom. Grommet Dimensions 40 x 40 mm
Cables per Grommet 16
Cable Size Round - (16) 7.1 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.045 lbs
Gross Weight 0.045 lbs