Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41540 Icotek Cable Entries, DT5 gray
41540 Icotek Cable Entries, DT5 gray
Specifications
Specifications
| Manufacturer Part Number |
41540 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
DT5 gray |
| Cables per Grommet |
5 |
| Cable Size |
(2) 1-12.2 mm, Round - (12) 1-6.5 mm |
| Split Grommet |
No |
| Material |
Elastomer |
| Color |
Gray |
| Approvals |
cURus, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
41540
Icotek Cable Entries