Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 41550 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Cable Entries |
| Description | Grommet, KT-DT 7, Grey, 4 hole, 21mm x 21mm |
| Cables per Grommet | 4 |
| Cable Size | Round - (4) 1-6 mm |
| Split Grommet | No |
| Material | Elastomer |
| Color | Gray |
| Approvals | cURus, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |