41X-024-1
Federal Signal Audible Signaling Devices, 41X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41X-024-1

Federal Signal Audible Signaling Devices, 41X Series

41X-024-1

Federal Signal Audible Signaling Devices, 41X Series
HORN 24 VDC EXPLOSION PROOF
MFG Item Number
41X-024-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 41X Series
Item #
41X-024-1
HORN 24 VDC EXPLOSION PROOF

41X Series Information

  • 24 VDC
  • 100 dB at 10 Ft.
  • Explosion Proof
  • UL; cUL; CSA Approvals
  • Type 4X enclosure
Theses Federal Signal explosion proof vibrating horns are constructed for safe use in hazardous environments. They are enclosed in heavy‑duty copper‑free cast aluminum housings tapped for 3/4" conduit.

Federal Signal Model 41X is corrosion resistant vibrating horns with stainless steel diaphragms.

Specifications

Specifications
Manufacturer Part Number 41X-024-1
Manufacturer Federal Signal
Product Series 41X
Family Series Federal Signal Audible Signaling Devices, 41X Series
Description Explosion-Proof Vibrating Horn, 24VDC - Corrosion-resistant cast aluminum housing. Produces 100 dBa at 10 feet 110 dBa at 1 meter. 3/4 pipe or surface mount. CSA Certified. UL and cUL Listed for Class I, Division 1, Groups C and D Class II,
Type Vibration
Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 1.2 A
Explosion Proof Yes
Hazardous Location No
Operating Temperature -31-150 °F
Approvals CSA, cUL, UL
Net Weight 10.3 lbs
Gross Weight 10.3 lbs
Alternatives
879DEX-G1
879DEX-G1
Edwards Signaling Audible Signaling Devices, 879DEX Series
879EX-G1
879EX-G1
Edwards Signaling Audible Signaling Devices, 879EX Series