Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42010.002 Icotek Enclosures, BPK B - RF A

MFG Item Number
42010.002

42010.002 Icotek Enclosures, BPK B - RF A

MFG Item Number
42010.002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, Series
Item #
42010.002
BPK B - RF A

Series Information

Specifications

Specifications
Manufacturer Part Number 42010.002
Manufacturer Icotek
Family Series Icotek Enclosures
Description BPK B - RF A
Accessory Type Plate
Material Polypropylene
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
NEMA Rating NEMA 12
Nominal Height 1 "
Nominal Width 2 "
Nominal Depth 3 "
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs