Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42016

Icotek Enclosures

42016

Icotek Enclosures
BPK 16 black
MFG Item Number
42016
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Series
Item #
42016
BPK 16 black

Series Information

Specifications

Specifications
Manufacturer Part Number 42016
Manufacturer Icotek
Family Series Icotek Enclosures
Description BPK 16 black
Accessory Type Plate
Material Polypropylene
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
NEMA Rating NEMA 12
Nominal Height 1 "
Nominal Width 2 "
Nominal Depth 5 "
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs