Series Information
| Manufacturer Part Number | 42024 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Enclosures |
| Description | BPK 24 black |
| Accessory Type | Plate |
| Material | Polypropylene |
| Composition | Non-Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Enclosure | Wall Mount |
| NEMA Rating | NEMA 12 |
| Nominal Height | 1 " |
| Nominal Width | 2 " |
| Nominal Depth | 6 " |
| Approvals | cURus |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.095 lbs |